Motion
FC7216-0606S
FC7216-0606S Ftng (perm), teflon Compatible Hose ID - Steel Material
Mi Item #00328005
MFR #FC7216-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC7216-0606S Ftng (perm), teflon Compatible Hose ID - Steel Material
Mi Item #00328005
MFR #FC7216-0606S

Mfr description
FC7216-0606S ADAPTER
  • PTFE Crimp Fittings
  • For use with Hose: 2807, FC465, S-TW
  • May also be available in brass or stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.560 in
  • Length
    1.630 in
  • Overall Length
    1.630 in
  • Weight
    0.08 lb
  • Width
    0.560 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)