Motion
15.063-8-6
USA Sealing Straight Adapter - 14 mm Male Metric 24° Tube Seat x 3/8 in Male JIC 37° Flare, Steel
Mi Item #00328007
MFR #15.063-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 14 mm Male Metric 24° Tube Seat x 3/8 in Male JIC 37° Flare, Steel
Mi Item #00328007
MFR #15.063-8-6

Mfr description
15.063-8-6 METRIC 37DEG FLARE ADAPTER
  • Fair vibration resistance
  • Multiple millimeters (mm) by 0.03937 to obtain inches
  • Can also be used in the repair of metric tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 2 Size
    3/8 in
  • Inside Diameter
    0.6089 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Description Keyword
    14 mm Male Metric 24° Tube Seat x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male Metric 24° Tube Seat
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    15.063-8-6
  • Material
    Steel
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)