Motion
FC7217-0606S
Aeroquip FC7217 Series Crimp Hose Fittings 90° Elbow
MI ITEM #00328015
MFR #FC7217-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7217 Series Crimp Hose Fittings 90° Elbow
MI ITEM #00328015
MFR #FC7217-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7217-0606S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    0.82 in
  • Length
    1.68 in
  • Overall Length
    1.68 in
  • Manufacturer Catalog Number
    FC7217-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.25 in
  • Type
    Hose Fitting
  • Height
    0.85 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.09 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text