Motion
15.147-14-10
USA Sealing Straight Adapter - 22 mm Male Metric 24° Tube Seat x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00328019
MFR #15.147-14-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 22 mm Male Metric 24° Tube Seat x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00328019
MFR #15.147-14-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15.147-14-10 METRIC 37DEG FLARE ADAPTER
  • Can also be used in the repair of metric tubing
  • Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
  • Eaton, Weatherhead, steel, fitting
  • Fair vibration resistance
  • Multiple millimeters (mm) by 0.03937 to obtain inches

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Metric 24° Tube Seat
  • End 1 Size
    22 mm
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/8 in
  • End 2 Thread
    (SAE) 7/8–14
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Material
    Steel
  • Description Keyword
    22 mm Male Metric 24° Tube Seat x 5/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text