Motion
15.117-25-20
Eaton 15.117 Series Straight Adapters Metric to 37° Flare - Carbon Steel
MI ITEM #00328034
MFR #15.117-25-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 15.117 Series Straight Adapters Metric to 37° Flare - Carbon Steel
MI ITEM #00328034
MFR #15.117-25-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15.117-25-20 METRIC 37DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-9/26 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    M38x1.5
  • End 2 Size
    1-5/8 in
  • End 2 Thread
    1-5/8-12
  • Material
    Carbon Steel
  • Height
    1.810 in
  • Width
    1.810 in
  • Length
    1.870 in
  • Weight
    0.58 lb
  • Overall Length
    1.870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text