Motion
15.164-30-24
Eaton 15.164 Series Straight Adapters Metric to 37° Flare - Carbon Steel
MI ITEM #00328044
MFR #15.164-30-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 15.164 Series Straight Adapters Metric to 37° Flare - Carbon Steel
MI ITEM #00328044
MFR #15.164-30-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15.164-30-24 METRIC 37DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Female to Male
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    M42x2.0
  • End 2 Size
    1-7/8 in
  • End 2 Thread
    1-7/8-12
  • Additional Details
    Other - Hydraulic, instrumentation, and chemical processing systems
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    1000 psi
  • Height
    2.270 in
  • Width
    2.270 in
  • Length
    2.120 in
  • Weight
    0.47 lb
  • Overall Length
    2.120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought