Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- End 4 Size1/4 in
Details
- Description Keyword1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleFemale Pipe Rigid
- End 3 Thread(NPTF) 1/4–18
- End 4 StyleFemale Pipe Rigid
- End 4 Thread(NPTF) 1/4–18
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)