Motion
15.165-25-20
Eaton 15.165 Series Straight Adapters Metric to 37° Flare - Carbon Steel
Mi Item #00328081
MFR #15.165-25-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 15.165 Series Straight Adapters Metric to 37° Flare - Carbon Steel
Mi Item #00328081
MFR #15.165-25-20

Mfr description
15.165-25-20 METRIC 37DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-5/8 in
  • End 2 Size
    1-5/8 in
  • Height
    2.090 in
  • Length
    1.950 in
  • Overall Length
    1.950 in
  • Weight
    0.38 lb
  • Width
    2.090 in

Details

  • Adapter Type
    Straight Adapters
  • Additional Details
    Other - Hydraulic, instrumentation, and chemical processing systems
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    M38x1.5
  • End 2 Thread
    1-5/8-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    1150 psi
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)