Motion
2063-4-4S
Straight Adapter - 1/4 in Male British Standard Pipe Parallel x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00328085
MFR #2063-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Male British Standard Pipe Parallel x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00328085
MFR #2063-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2063-4-4S-BSP 37DEG FLARE ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male British Standard Pipe Parallel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 BSPP, 1/4 JIC 37°
  • Material
    Steel
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel x 1/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text