Motion
2242-6-8S
Straight Adapter - 3/8 in Female JIC 37° Flare x 1/2 in Female Pipe Swivel, Steel
Mi Item #00328105
MFR #2242-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Female JIC 37° Flare x 1/2 in Female Pipe Swivel, Steel
Mi Item #00328105
MFR #2242-6-8S

Mfr description
2242-6-8S FEMALE SWV PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 NPSM, 3/8 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPSM, 3/8 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPSM, NPSM to JIC 37° Flare
  • Description Keyword
    3/8 in Female JIC 37° Flare x 1/2 in Female Pipe Swivel
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/2–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)