Motion
2242-8-6S
Straight Adapter - 1/2 in Female JIC 37° Flare x 3/8 in Female Pipe Swivel, Steel
MI ITEM #00328107
MFR #2242-8-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female JIC 37° Flare x 3/8 in Female Pipe Swivel, Steel
MI ITEM #00328107
MFR #2242-8-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2242-8-6S FEMALE SWV PIPE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPSM, NPSM to JIC 37° Flare
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/2 JIC 37°, 3/8 NPSM
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    1/2 JIC 37°, 3/8 NPSM
  • Material
    Steel
  • Description Keyword
    1/2 in Female JIC 37° Flare x 3/8 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text