Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 JIC 37°
- End 2 Size1/2 in
- End 2 Size Type1/2 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword5/8 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
2215-10-8S FEMALE REDUCER
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Broad selection of styles and sizes
- Zinc plated
- Available in Stainless Steel type 316
- Interchangeable with all sources