Motion
2255-4-4S
Female Swivel Tee - 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel
MI ITEM #00328147
MFR #2255-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Swivel Tee - 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel
MI ITEM #00328147
MFR #2255-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2255-4-4S FEMALE SWIVEL PIPE TEE

Specifications

  • Adapter Type
    Female Swivel Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Female Pipe Swivel
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4–18
  • Material
    Steel
  • Description Keyword
    1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text