Motion
2255-6-6S
Female Swivel Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel
Mi Item #00328148
MFR #2255-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Swivel Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel
Mi Item #00328148
MFR #2255-6-6S

Mfr description
2255-6-6S FEMALE SWIVEL PIPE TEE
  • Carbon Steel
  • Broad selection of styles and sizes
  • Used in pressure hydraulic systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Female Swivel Tee
  • Description Keyword
    3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 3/8–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Female Pipe Swivel
  • End 3 Thread
    (NPSM) 3/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)