Motion
202232-1/2-12S

DANFOSS AEROQUIP LLC
202232-1/2-12S

202232-1/2-12S ADAPTER SAE37 WELD PORT
Mi Item #00328156
MFR #202232-1/2-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
202232-1/2-12S

202232-1/2-12S ADAPTER SAE37 WELD PORT
Mi Item #00328156
MFR #202232-1/2-12S

Mfr description
202232-1/2-12S WELD PORT ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)