Motion
5600-20-20-20-FG

BRENNAN INDUSTRIES INC
5600-20-20-20-FG

Tee - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
MI ITEM #00328165
MFR #5600-20-20-20-FG
Your Price$179.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5600-20-20-20-FG

Tee - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
MI ITEM #00328165
MFR #5600-20-20-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.03/each(List $247.07)

Overview

Mfr description
5600-20-20-20-FG TEE MALE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Pipe
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • End 3 Style
    Male Pipe
  • End 3 Size
    1-1/4 in
  • End 3 Thread
    1-1/4-11-1/2 NPTF
  • Material
    Steel
  • Description Keyword
    1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    5600
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text