Motion
202123-18-20B
Aeroquip 202123 Series Straight Adapters SAE 37 Male Flare/Female Sweat Connection
MI ITEM #00328168
MFR #202123-18-20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202123 Series Straight Adapters SAE 37 Male Flare/Female Sweat Connection
MI ITEM #00328168
MFR #202123-18-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202123-18-20B SOLDER PORT ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • Both Ends Gender Type
    Male to Female
  • End 1 Size
    1 5/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 5/8-12
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    1 5/8 in
  • Material
    Brass
  • Height
    1.75 in
  • Width
    1.75 in
  • Length
    2.20 in
  • Weight
    0.82 lb
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 202123 Series Straight Adapters SAE 37 Male Flare/Female Sweat Connection
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.75 in
  • Manufacturer Catalog Number
    202123-18-20B
  • Fitting Shape
    180°
  • Overall Length
    2.20 in
  • Hex
    1.75 in
  • Series
    202123 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text