Motion
2605-08-08-06
Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare
Mi Item #00328194
MFR #2605-08-08-06
Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare
Mi Item #00328194
MFR #2605-08-08-06

Mfr description
2605-08-08-06 TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • End 3 Size
    3/8 in;1/2 in
  • Weight
    0.33 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)