Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
- Weight0.01 lbs
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread3/8-18 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2610
Overview
Mfr description
2610-06-06-06 TEE ADAPTER