Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 1 Size Type1/2 NPTF, 3/8 JIC 37°
- End 2 Size1/2 in, 3/8 in
- End 2 Size Type1/2 NPTF, 3/8 JIC 37°
Details
- Adapter TypeStraight Adapter - Bulkhead
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword1/2 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 9/16–18
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2706