Motion
5655-06-06-06-06-FG

BRENNAN INDUSTRIES INC
5655-06-06-06-06-FG

Cross - 3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Mi Item #00328199
MFR #5655-06-06-06-06-FG
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5655-06-06-06-06-FG

Cross - 3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Mi Item #00328199
MFR #5655-06-06-06-06-FG

Mfr description
5655-06-06-06-06-FG MP-FP-FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • End 4 Size
    3/8 in
  • Weight
    0.33 lbs

Details

  • Description Keyword
    3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 3/8–18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)