Motion
6405-06-08-O
6405-06-08-O ADAPTER
MI ITEM #00328200
MFR #6405-06-08-O
Price$30.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6405-06-08-O ADAPTER
MI ITEM #00328200
MFR #6405-06-08-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.16/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    3/8 ORB
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    1/2 NPTF
  • Length
    1-1/2 in
  • Weight
    0.20 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Female
  • Both Ends Style/Type
    O-Ring Boss to NPTF
  • Description Keyword
    3/8 in Male O-Ring Boss x 1/2 in Female NPT
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Female NPT
  • End 2 Thread
    (SAE) 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6405

Overview

Mfr description
6405-06-08-O ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text