Motion
500025-16-10S
Eaton Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare - Carbon Steel
MI ITEM #00328207
MFR #500025-16-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare - Carbon Steel
MI ITEM #00328207
MFR #500025-16-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500025-16-10S SPLIT FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    7/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/8-14
  • End 2 Size
    5/8 in
  • End 2 Thread
    7/8-14
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Height
    1.750 in
  • Width
    1.750 in
  • Length
    1.860 in
  • Weight
    0.36 lb
  • Overall Length
    1.860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text