Specifications
Details
- Adapter TypeStraight Adapter
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
500025-20-16S SPLIT FLG ADAPTER
- Zinc plated
- Eliminates the need for special hose ends
- SAE Code 61
- Interconnect pumps and valves with SAE flange outlets.