Motion
20FL-20MJ
725386934 Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Code 61 Standard O-Ring Flange, Steel
Mi Item #00328221
MFR #20FL-20MJ
Price$94.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725386934 Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Code 61 Standard O-Ring Flange, Steel
Mi Item #00328221
MFR #20FL-20MJ

Mfr description
20 FL-20 MJ SPLIT ADPTR 7253-86934
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.80/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 in Flange
  • Overall Diameter
    50.8 mm
  • Weight
    0.98 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • Manufacturer Upc Number
    072053163551
  • Material
    Steel
  • Maximum Operating Pressure
    1825 psi
  • UPC_NO
    072053163551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)