Motion
500025-32S
Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
MI ITEM #00328230
MFR #500025-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
MI ITEM #00328230
MFR #500025-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500025-32S SPLIT FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flanged
  • End 1 Size
    2 1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    2 1/2-12
  • Manufacturer Upc Number
    678146056993
  • End 2 Style
    SAE 37
  • End 2 Size
    2 1/2 in
  • End 1 Size Type
    2 1/2 in
  • End 2 Thread
    2 1/2-12
  • End 2 Size Type
    2 1/2 in
  • UPC_NO
    678146056993
  • Material
    Carbon Steel
  • Height
    2.81 in
  • Width
    2.81 in
  • Length
    3.08 in
  • Weight
    1.91 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
  • End 1 Type
    Flanged
  • End 2 Type
    SAE 37
  • Manufacturer Catalog Number
    500025-32S
  • Standards Met
    SAE J514
  • Fitting Shape
    180°
  • Overall Length
    3.08 in
  • Series
    500025 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text