Motion
500023-16-10S
Eaton Aeroquip 500023 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare - Carbon Steel
Mi Item #00328241
MFR #500023-16-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 500023 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare - Carbon Steel
Mi Item #00328241
MFR #500023-16-10S

Mfr description
500023-16-10S SPLIT FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in
  • Height
    1.120 in
  • Length
    2.580 in
  • Overall Length
    2.580 in
  • Weight
    0.46 lb
  • Width
    1.120 in

Details

  • Adapter Type
    Elbow Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • End 1 Thread
    7/8-14
  • End 2 Thread
    7/8-14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)