Motion
500023-16-12S
45° Elbow - Steel Material
MI ITEM #00328242
MFR #500023-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - Steel Material
MI ITEM #00328242
MFR #500023-16-12S

Mfr description
500023-16-12S SPLIT FLG ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Configuration
    45 °Elbow
  • Description Keyword
    1 in Flange x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Flange
  • End 2 Thread
    (SAE) 1-1/16–12
  • Fitting Shape
    45° Elbow
  • Manufacturer Catalog Number
    500023-16-12S
  • Material
    Steel
  • Product Types
    Adapter
  • Style
    45 °Elbow
  • Type
    Adapter-Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)