Motion
500023-40-24S
Eaton Aeroquip 500023 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare - Carbon Steel
MI ITEM #00328264
MFR #500023-40-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 500023 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare - Carbon Steel
MI ITEM #00328264
MFR #500023-40-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500023-40-24S SPLIT FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Size
    15/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-7/8-12
  • End 2 Size
    1-7/8 in
  • End 2 Thread
    1-7/8-12
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    3.060 in
  • Width
    3.060 in
  • Length
    3.580 in
  • Weight
    1.89 lb
  • Overall Length
    3.580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text