Motion
59012
90° Elbow - 3/4 in Male JIC 37° Flare x 3/4 in Flanged, Steel
MI ITEM #00328273
MFR #59012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Male JIC 37° Flare x 3/4 in Flanged, Steel
MI ITEM #00328273
MFR #59012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59012 SPLIT FLG ADAPTER
  • Eliminates the need for special hose ends
  • Interconnect pumps and valves with SAE flange outlets
  • Zinc plated
  • SAE Code 61

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Flange
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size Type
    3/4 in Flange
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text