Overview
Mfr description
500024-16-12S SPLIT FLG ADAPTER
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Flange
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Description Keyword1 in Flange x 3/4 in Male JIC 37° Flare
- End 1 Size1 in
- End 1 StyleFlange
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data