Motion
500024-20-12S
90° Elbow - Steel Material
MI ITEM #00328275
MFR #500024-20-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
MI ITEM #00328275
MFR #500024-20-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1-1/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Configuration
    90 °Elbow
  • Description Keyword
    1-1/4 in Flange x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Flange
  • End 2 Thread
    (SAE) 1-1/16–12
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    500024-20-12S
  • Material
    Steel
  • Product Types
    Adapter
  • Style
    90 °Elbow
  • Type
    Adapter-Elbow

Overview

Mfr description
500024-20-12S SPLIT FLG ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought