Motion
16FL-16MJ90

GATES RUBBER CO
16FL-16MJ90

Adapter Fitting - 1 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
Mi Item #00328278
MFR #16FL-16MJ90
Price$110.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FL-16MJ90

Adapter Fitting - 1 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
Mi Item #00328278
MFR #16FL-16MJ90

Mfr description
16 FL-16 MJ 90 SPLIT ADPTR 7253-86946
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.82/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1/2 in Flange
  • Overall Diameter
    44.5 mm
  • Weight
    0.92 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • Manufacturer Upc Number
    072053163667
  • Material
    Steel
  • Maximum Operating Pressure
    2400 psi
  • UPC_NO
    072053163667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)