Motion
1704-24-24-FG
1704-24-24-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #00328291
MFR #1704-24-24-FG
Price$174.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-24-24-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #00328291
MFR #1704-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.15/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 in Flange
  • Weight
    2.32 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    1704

Overview

Mfr description
1704-24-24-FG MJ-CD61 FLANGE 90D FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text