Motion
500024-32S
Adapter-ELB,500024,-32-32,CS,ZD
MI ITEM #00328296
MFR #500024-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,500024,-32-32,CS,ZD
MI ITEM #00328296
MFR #500024-32S

Mfr description
500024-32S SPLIT FLG ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)