Motion
1704-32-32-FG
1704-32-32-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #00328297
MFR #1704-32-32-FG
Price$415.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-32-32-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #00328297
MFR #1704-32-32-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$415.58/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 in Flange
  • Weight
    5.59 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    1704

Overview

Mfr description
1704-32-32-FG MJ-CD61 FLANGE 90D FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text