Motion
32FL-32MJ90

GATES RUBBER CO
32FL-32MJ90

725386949 Adapter Fitting - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange, Steel
MI ITEM #00328298
MFR #32FL-32MJ90
Price$409.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32FL-32MJ90

725386949 Adapter Fitting - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange, Steel
MI ITEM #00328298
MFR #32FL-32MJ90

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.94/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 in Flange
  • Weight
    3.64 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • Manufacturer Upc Number
    072053163698
  • Material
    Steel
  • UPC_NO
    072053163698

Overview

Mfr description
32 FL-32 MJ 90 SPLIT ADPTR 7253-86949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text