Motion
59032
90° Elbow - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange, Steel
MI ITEM #00328299
MFR #59032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange, Steel
MI ITEM #00328299
MFR #59032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59032 SPLIT FLG ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size Type
    2 in Flange
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2500 psi
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
  • Overall Length
    5.71 in
  • Overall Diameter
    2.812 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text