Motion
12CFH FLANGE CLAMP HALF

GATES RUBBER CO
12CFH FLANGE CLAMP HALF

Flange Half Only (code 61 - Sae J518) - 0.7500 in
Mi Item #00328305
MFR #12CFH FLANGE CLAMP HALF
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12CFH FLANGE CLAMP HALF

Flange Half Only (code 61 - Sae J518) - 0.7500 in
Mi Item #00328305
MFR #12CFH FLANGE CLAMP HALF

Mfr description
12 CFH FLANGE HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • End Size
    12
  • Flange Diameter
    .75 in
  • Flange Plate Size
    0.7500 in
  • Weight
    0.45 lbs

Details

  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    G60896-0012X 12CFH FLANGE CLAMP HALF XBULK
  • End Type
    CFH
  • Fitting Type
    Flange Half
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)