Motion
FF5162-0808S
DANFOSS AEROQUIP LLC FF5162 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare
MI ITEM #00328348
MFR #FF5162-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FF5162 Series Elbow Adapters SAE Split Flange (Code 61)/37° Flare
MI ITEM #00328348
MFR #FF5162-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF5162-0808S SPLIT FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    2.030 in
  • Width
    1.190 in
  • Length
    2.750 in
  • Weight
    0.25 lb
  • Overall Length
    2.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text