Overview
Mfr description
FF5162-2016S SPLIT FLG ADAPTER
- SAE Code 61
- Eliminates the need for special hose ends
- Interconnect pumps and valves with SAE flange outlets
- Zinc plated.
Specifications
- Adapter Type90° Elbow
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data