Motion
FF5321-2424S
Eaton Aeroquip FF5321 Series Elbow Adapter SAE Swivel flange to SAE Split Flange (Code 61) - Carbon Steel
MI ITEM #00328370
MFR #FF5321-2424S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF5321 Series Elbow Adapter SAE Swivel flange to SAE Split Flange (Code 61) - Carbon Steel
MI ITEM #00328370
MFR #FF5321-2424S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF5321-2424S SPLIT FLG ADAPTER
  • Suitable for pressures through 4 heavy spiral hose - SAE 100R10
  • 4 Hole (Threaded) Swivel Flange
  • Code 61

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/2-13
  • End 2 Size
    1-1/2 in
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    3.120 in
  • Width
    3.690 in
  • Length
    4.310 in
  • Weight
    2.91 lb
  • Overall Length
    4.310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text