Overview
Mfr description
504095-20S FLG ADAPTER
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC 37° Flare
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1-1/4 in
- End 1 Size Type1-1/4 JIC 37°
- End 2 Thread(SAE) 1-5/8–12
- End 2 Size Type1-1/4 JIC 37°
- MaterialSteel
- Description Keyword1-1/4 in Female JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data