Motion
500454-16S
90° Elbow - 1 in Female JIC 37° Flare x 1 in Male JIC 37° Flare, Steel
MI ITEM #00328405
MFR #500454-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1 in Female JIC 37° Flare x 1 in Male JIC 37° Flare, Steel
MI ITEM #00328405
MFR #500454-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500454-16S MXF JIC 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 JIC 37°
  • Material
    Steel
  • Description Keyword
    1 in Female JIC 37° Flare x 1 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text