Specifications
Dimensions
- Angle90 °
Details
- Configuration90 °Elbow
- Fitting Shape90° Elbow
- Manufacturer Catalog NumberFF5164-0808S
- Product TypesAdapter
- Style90 °Elbow
- TypeElbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)