Motion
206804-8-10S
90° Elbow - 1/2 in Female Pipe Rigid x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00328415
MFR #206804-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female Pipe Rigid x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00328415
MFR #206804-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206804-8-10S ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    5/8 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    5/8 ORB
  • Material
    Steel
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text