Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size1 in
- End 2 Size Type1 ORB
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss
- Description Keyword1 in Female Pipe Rigid x 1 in Male O-Ring Boss
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)