Motion
4722-4-4S
Aeroquip (Eaton) 4722 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1/4 in Hose ID, Male
Mi Item #00328420
MFR #4722-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4722 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1/4 in Hose ID, Male
Mi Item #00328420
MFR #4722-4-4S

Mfr description
4722-4-4S MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • Height
    0.94 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.26 in
  • Hose Dash Size
    -4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Overall Weight
    0.79 lb
  • Thread Size
    1/4-18
  • Weight
    0.79 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4722-4-4S
  • Manufacturer Upc Number
    678146055828
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146055828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)