Motion
4722-6-8S
Eaton Aeroquip 4722 Series Reusable Hose Fittings Male Pipe -
Mi Item #00328427
MFR #4722-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4722 Series Reusable Hose Fittings Male Pipe -
Mi Item #00328427
MFR #4722-6-8S

Mfr description
4722-6-8S MALE CPLG
  • Reusable Fittings
  • 100R2 Skive Style
  • For use with Hose: 2766, 2781, FC199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.38 lb

Details

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)