Motion
4722-16-16S
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1 in Hose ID, Male
Mi Item #00328436
MFR #4722-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1 in Hose ID, Male
Mi Item #00328436
MFR #4722-16-16S

Mfr description
4722-16-16S MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    2.02 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.38 in
  • Hose Cut-Off Factor
    2.36 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    4.40 in
  • Outer Diameter
    1.7500 in
  • Overall Length
    4.40 in
  • Overall Weight
    1.37 lb
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    -16 NPTF
  • Weight
    1.37 lb
  • Width
    1.75 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPTF
  • End 1 Thread
    1-11 1/2
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Catalog Number
    4722-16-16S
  • Manufacturer Upc Number
    678146055781
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Hose Fitting
  • UPC_NO
    678146055781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)